Menu Search
EATON B-LINE SERIES #BA-4-16-H

Sign Hanger, 15/16, Cold Rolled High Carbon Steel, White

SKU # 78101118040
Type: T-Bar Sign Hanger
Material: Cold Rolled High Carbon Steel
Finish: White
Grid Type: 15/16

T-Bar Fixture-Sign Clips: Type - T-Bar Sign Hanger; Grid Type - 15/16; Material - Cold Rolled High Carbon Steel; Finish - White