Menu Search
T-Bar Troffer Fasteners Rod to Ceiling Bracket (2) Holes

EATON B-LINE SERIES #B3199R-3/8PLN

Rod to Ceiling Bracket (2) Holes

SKU #78101112254
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rod to Ceiling Bracket
Installation: (2) Holes
Span: Threaded
Size: LxW: 2.87 x 1.38 in.
Material: Steel
Finish: Plain

T-Bar Troffer Fasteners: Type - Rod to Ceiling Bracket; Installation - (2) Holes; Span - Threaded, 3/8"-16; Size - 2.87"Lx1.38"W; Material - Steel; Finish - Plain; Additional Information - Load-180 lb