Menu Search
EATON B-LINE SERIES #BA12

T-Bar Box Hanger Clip-On

SKU # 78101118080
Type: T-Bar Box Hanger
Material: Steel
Installation: Clip-On
Span: 24"
Fastener Type: Clip
Height Adjustment: 1-1/2" to 2-1/4"