Menu Search
EATON B-LINE SERIES #BA-4-16-W

T-Bar Fixture Clip Twist-On

SKU # 78101118055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Bar Fixture Clip
Installation: Twist-On
Span: 15/16
Fastener Type: Stud
Material: Steel
Finish: White