Menu Search
EATON B-LINE SERIES #BA50A

T-Bar Box Hanger Clip-On

SKU # 78205118460
Type: T-Bar Box Hanger
Material: Steel
Installation: Clip-On
Span: 24"
Fastener Type: Clip
Height Adjustment: 1-1/2" to 8-3/4"

T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Clip-On; Span - 24"; Fastener Type - Clip; Height Adjustment - 1-1/2" to 8-3/4"; Material - Steel; Additional Information - Application: Mounting Speaker back boxes and Emergency lights

Additional Info: Application: Mounting Speaker back boxes and Emergency lights