Menu Search
EATON BUSSMANN SERIES #BA50CAN

T-Bar Box Hanger Clip-On

SKU # 78205135905
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Bar Box Hanger
Installation: Clip-On
Span: 24"
Fastener Type: Clip
Height Adjustment: 1-1/2 Fixed
Material: Steel

T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Clip-On; Span - 24"; Fastener Type - Clip; Height Adjustment - 1-1/2 Fixed; Material - Steel; Additional Information - Heavy Duty, Weight Rating: 35 lb

Additional Info: Heavy Duty, Weight Rating: 35 lb