(0)

ERICO #51220

T-Bar Box Hanger Clip-On

SKU: 78285667720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: T-Bar Box Hanger
Installation: Clip-On
Span: 20"
Fastener Type: Clip
Height Adjustment: 1-1/2" to 2-1/4"
Material: Steel
Description
T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Clip-On; Span - 20"; Fastener Type - Clip; Height Adjustment - 1-1/2" to 2-1/4"; Material - Steel