(0)

ERICO #51230

T-Bar Box Hanger Snap-on

SKU: 78285667730
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: T-Bar Box Hanger
Installation: Snap-On
Span: 30 in.
Fastener Type: Box-Mtg Clip and Screw
Height Adjustment: 8 in.
Material: Steel
Finish: Electro-Galvanized
Description
T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Snap-on; Span - 30 in.; Fastener Type - Box-Mtg Clip and Screw; Height Adjustment - 8 in.; Material - Steel; Finish - Electro-Galvanized; Additional Information - Static Load: 20 lb
Additional Info: Static Load: 20 lb