Menu Search
NVENT CADDY #512ATC

T-Bar Box Hanger Snap-on

SKU # 78285635721
Type: T-Bar Box Hanger
Material: Steel
Finish: Armour
Installation: Snap-On
Span: 24 in.
Fastener Type: Box-Mtg Clip and Screw
Height Adjustment: 8 in.

T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Snap-on; Span - 24 in.; Fastener Type - Box-Mtg Clip and Screw; Height Adjustment - 8 in.; Material - Steel; Finish - Armour; Additional Information - Static Load: 20 lb

Additional Info: Static Load: 20 lb