Menu Search
BRADY #65407

Lockout Tag, Danger - Do Not Operate, 5.75 in. L x 3.00 in. W Marker, Cardstock, Black Red White

SKU # 75447365407
Type: English Lockout Tag
Marking - Legend: Danger - Do Not Operate
Marking - Other: This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks
Marker Length: 5.75 in.
Marker Width: 3 in.
Material: Cardstock
Colors: Black Red White
Attachment Type: Eyelet, 3/8 in.
Package Quantity: 25

Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Do Not Operate; Marking - Other - This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks; Marker Length - 5.75 in.; Marker Width - 3.00 in.; Material - Cardstock; Colors - Black Red White; Attachment Type - Eyelet, 3/8 in.; Package Quantity - 25