Menu Search
COOPER LIGHTING SOLUTIONS #INBC

Fail-Safe Architectural Brick Incandescent

SKU # 62396095193 Manufacturer Series: BC/BW Brick
Fixture Type: Architectural Brick
Lamp Type: Incandescent
Number of Lamps: 1
Lamp Watts: 75W
Voltage/​Ballast: 120V
Finish: Clear
Mounting: Wall, Surface
LxWxD: 9.25x5.50x4.25"
Refractor: Clear Prismatic Polycarbonate

Tamper Resistent Architectural Lighting: Fixture Type - Architectural Brick; Lamp Type - Incandescent; Number of Lamps - 1; Lamp Watts - 75; Voltage/Ballast - 120V; Finish - Clear; Mounting - Wall, Surface; LxWxD - 9.25x5.50x4.25"; Refractor - Clear Prismatic Polycarbonate; Manufacturer Series - Fail-Safe BC/BW Brick