Menu Search
HUBBELL #C9-70HT

Vandal Resistant Light Ceiling, Surface

SKU # 80503504492 Manufacturer Series: C9
Fixture Type: Vandal Resistant Light
Mounting: Ceiling, Surface
Lamp Type: Metal Halide
Lamp Watts: 70W
Lamp Included: Yes
Ballast/​Volts: 120-277V
Lens: Prismatic Polycarbonate
Finish: Powder Paint
Housing LxWxD: 8.58x8.58x7.09 in. (225x225x180mm)

Tamper Resistent Commercial Lighting: Fixture Type - Vandal Resistant Light; Mounting - Ceiling, Surface; Lamp Type - Metal Halide; Lamp Watts - 70W; Lamp Included - Yes; Ballast/Volts - 120-277V; Lens - Prismatic Polycarbonate; Finish - Powder Paint; Housing LxWxD - 8.58x8.58x7.09 in. (225x225x180mm) ; Additional Information - Housing: Cast Aluminum ; Manufacturer Series - C9

Additional Info: Housing: Cast Aluminum