Menu Search
BRADY #M71C-1000-595-LB

BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.; 1 in.; Light Blue

SKU # 75447319878 Manufacturer Series: B-595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tape Width: 1 in.
Tape Color: Light Blue
Tape Type: Indoor/Outdoor Table
Material: Vinyl
Tape Length: 50 ft.
Printer Type: BMP71