Menu Search
Safety Identification Products Labeling Label Tape BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.

BRADY

BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.

(51 Product Options) Manufacturer Series: B-595
  • Tape Type: Indoor/Outdoor Table
  • Material: Vinyl
  • Tape Length: 50 ft.
  • Printer Type: BMP71
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Tape Type: Indoor/Outdoor Table
Material: Vinyl
Tape Length: 50 ft.
Printer Type: BMP71
  • Very pliable
  • Conforms to rough surfaces
  • Resistant to oils, detergents, dirt, and many solvents