Menu Search
IDEAL #35-242M

Auto-Lock Power Return Measuring Tape 25-ft Steel

SKU # 78325058898
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: Rubber Jacket
Case Style: Closed Case
Graduation Scale Type: Inches
Graduation - Top: 1/8"
Markings - Other: Stud 16"
Tape Length: 25 ft.
Tape Width: 1 in.
Tape End Type: Hook

Tape Measures: Type - Power Return; Tape Material - Steel; Tape Finish - Yellow Nylon; Case Material - Rubber Jacket; Case Style - Closed Case; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/8"; Markings - Other - Stud 16"; Tape Length - 25-ft; Tape Width - 1"; Tape End Type - Hook, Nail Slot; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - Auto-Lock