Menu Search
KLEIN TOOLS #86216

Klein Magnetic Measuring Tape, 16-ft L, Inches, Feet, Steel, Nylon

SKU # 09264486216
Type: Magnetic Measuring Tape
Tape Material: Steel
Tape Finish: Nylon
Case Material: ABS Plastic
Case Finish: Orange
Graduation Scale Type: Inches, Feet
Graduation - Top: 1/16 in.
Graduation - Bottom: 1/16 in.
Tape Length: 16 ft.

KLE 86216 MAGNETIC-TAPE