Menu Search
KLEIN TOOLS #93025

Power Return Measuring Tape 25-ft Steel

SKU # 09264493025
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Return
Tape Material: Steel
Case Material: Plastic
Case Style: Closed Case
Graduation Scale Type: Inches
Graduation - Top: 1/16"
Graduation - Bottom: 1/16"
Tape Length: 25 ft.
Tape End Type: Hook

Tape Measures: Type - Power Return; Tape Material - Steel; Case Material - Plastic; Case Style - Closed Case; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/16"; Graduation - Bottom - 1/16"; Tape Length - 25-ft; Tape End Type - Hook