Menu Search
KLEIN TOOLS #93225

Power Return Tape Measure Measuring Tape 25-ft Steel

SKU # 09264493225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Return
Tape Material: Steel
Tape Finish: Nylon
Case Material: Rubber
Case Style: Non-slip
Graduation Scale Type: Inches
Markings - Other: Stud 16"
Tape Length: 25 ft.
Tape End Type: Magnetic Hook Tip

Additional Info: Leading 11" Oversized, Bold & Fractional Numbers, Belt Clip