Menu Search

MILWAUKEE #48-22-5226

Magnetic Measuring Tape, Nylon, Inches, Centimeters, 1/16 in. Top, 1/16 in. Bottom

SKU: 04524231762
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Tape Measure
Tape Finish: Nylon
Case Material: ABS
Case Finish: Yellow and White
Graduation Scale Type: Inches, Centimeters
Graduation - Top: 1/16 in.
Graduation - Bottom: 1/16 in.
Tape Length: 8.0M (26-ft)
Tape End Type: Hook
Description
Tape Measures: Type - Tape Measure; Tape Finish - Nylon; Case Material - ABS ; Case Finish - Yellow and White; Graduation Scale Type - Inches, Centimeters; Graduation - Top - 1/16 in.; Graduation - Bottom - 1/16 in.; Tape Length - 8.0M (26-ft); Tape End Type - Hook; Additional Information - Dimensions: 3.25 in. L x 2 in. W x 3 in. H
Additional Info: Dimensions: 3.25 in. L x 2 in. W x 3 in. H