Menu Search
MILWAUKEE #48-22-5506

Measuring Tape, 6-ft L, Inches, Feet, Centimeter, Steel

SKU # 04524235642
Type: Key Chain Measuring Tape
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: Plastic
Case Style: Closed
Case Finish: Black/Red
Graduation Scale Type: Inches, Feet, Centimeter
Graduation - Top: 1/16 in.
Graduation - Bottom: 1 mm
Tape Length: 6 ft.
Tape Width: 13mm
Tape End Type: 2 Rivet Hook

MIL 48-22-5506