The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
BRADY #M71C-500-595-YL

BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.; 0.5 in.; Yellow

SKU # 75447319876 Manufacturer Series: B-595
RoHS Compliant
View more versions of this product
Tape Width: 0.5 in.
Tape Color: Yellow
Tape Type: Indoor/Outdoor Table
Material: Vinyl
Tape Length: 50 ft.
Printer Type: BMP71