Menu Search
BRADY #M71C-2000-595-PK

BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.; 2 in.; Pink

SKU # 75447319880 Manufacturer Series: B-595
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Tape Color: Pink
Tape Width: 2 in.
Tape Type: Indoor/Outdoor Table
Material: Vinyl
Tape Length: 50 ft.
Printer Type: BMP71