Menu Search
BRADY #M71C-1000-595-OC

BMP®71 Label, Indoor/Outdoor; Vinyl; 50 ft.; 1 in.; Ochre

SKU # 75447319884 Manufacturer Series: B-595
RoHS Compliant
View more versions of this product
Tape Width: 1 in.
Tape Color: Ochre
Tape Type: Indoor/Outdoor Table
Material: Vinyl
Tape Length: 50 ft.
Printer Type: BMP71