Menu Search
3M #3939-4X60

Duct Tape, 60m L x 4mm W x 8.6mm T, Silver, 200°F

SKU # 02120053934
Type: Heavy Duty Duct Tape
Material: Polyethylene Over Cloth Scrim
Length: 60m
Width: 4mm
Color: Silver
Thickness: 8.6mm
Temperature Max: 200°F