Menu Search
DOTTIE #DT260

Duct Tape Silver Laminated Cloth -

SKU # 78100228100
Type: Duct Tape
Material: Laminated Cloth
Length: 60 yd.
Width: 2 in.
Color: Silver
Thickness: 9.8 mil
Temperature Max: 65deg C/150deg F

Duct Tape: Type - Duct Tape; Material - Laminated Cloth; Color - Silver; Width - 2.00"; Length - 60 yd; Thickness - 9.8 mil; Temperature Max - 65deg C/150deg F