Menu Search
3M #SUPER88-3/4X66

Scotch® Electrical Tape, 66 ft. L x 3/4 in. W x 8.5 mil T, 600 V

SKU # 05112857138
RoHS Compliant
Type: Electrical Tape
Material: PVC Backing, Pressure Sensitive Rubber Adhesive
Length: 66 ft.
Width: 0.75 in.
Color: Black
Thickness: 8.5 mil
Voltage Rating: 600V
Temperature Rating: 0° to 221°F
Application-Grade: Premium
Finish: Black

Scotch® Vinyl Electrical Tape Super 88 is an 8.5 mil thick, premium grade, all weather tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600 V. The flame retardant tape withstands a temperature range of 0° to 221°F ( 18° to 105°C). Scotch® Tape Super 88 is an abrasion resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins.