Menu Search
3M #31-2X10

Scotch® Mining Tape, 10 ft L x 2 in. W x 6 mil T, 800V

SKU # 42082999969
Type: Mining Tape
Material: Flame Retardant Mastic
Length: 10 ft.
Width: 2 in.
Thickness: 60.00 mil
Voltage Rating: 800V
Temperature Rating: 0 to 105 Deg C/32 to 221 Deg F
Application-Grade: Premium
Finish: Black

MMM 31-2X10 HEAVYDUTY MINING TAPE 2