Menu Search
3M #35-3/4X66FT-BR

Scotch® Tape, Electrical Color Coding; Vinyl; 7 mil; 600V; Brown; 3/4 in. x 66 ft.

SKU # 05400710885 Manufacturer Series: 35
RoHS Compliant
Type: Electrical Color Coding Tape
Material: Vinyl
Length: 66 ft.
Width: 0.75 in.
Color: Brown
Thickness: 7 mil
Dielectric Strength: 1250 V/mil
Voltage Rating: 600V
Temperature Rating: 220°F (105°C)
Application-Grade: Premium
Finish: Brown

Suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. Excellent electrical and mechanical protection from combined pressure-sensitive, rubber-resin adhesive and PVC backing.

Additional Info: Tensile strength rating of 17 lbs. per inch meets professional electrical standards.