Menu Search
Tapes and Adhesives Tape Electrical Tape

3M

Scotch® Super 33+™ Tape, Electrical; Vinyl; Black; 3/4 in.

(0 Product Options) Manufacturer Series: Super 33+
  • Type: Electrical Tape
  • Material: Vinyl
  • Width: 3/4 in.
  • Color: Black
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Electrical Tape
Material: Vinyl
Width: 3/4 in.
Color: Black
Thickness: 7 mil
Voltage Rating: 600V
Temperature Rating: 0° to 220°F (-18° to +105°C)
Application-Grade: Professional

Compatible with rubber and synthetic splicing compounds. Highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions.