Menu Search
3M #37-1X66

Tape, Electrical; Vinyl; Insulated; Black; 1 in. x 66 ft.

SKU # 05400798868 Manufacturer Series: 37
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 1 in.
Length: 66 ft.
Type: Electrical Insulating Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 8.5 mil
Temperature Rating: 0° to 221°F (-18° to +105°C)
Voltage Rating: 600V
Finish: Black