Menu Search
STANDARD PRODUCTS #1923/GREEN

Insulating Tape Green

SKU # 06954911271
Type: Insulating Tape
Length: 66 ft.
Thickness: 7 mil
Finish: Green

Electrical Tape: Type - Insulating Tape; Thickness - mils - 7.00 mil; Finish - Green; Size - Length - 66 ft