Menu Search
PANDUIT #P32W2R1-100-72

Double Sided Adhesive Foam 72.0 yd White -

SKU # 07498378226
Type: Double Sided Adhesive Foam
Material: Rubber
Length: 72 yd.
Width: 1 in.
Color: White
Thickness: 0.031 in.
Temperature Rating: 120°F Max
Adhesive Application: General Purpose
Liner: Paper