Menu Search
3M #1755-3/4X60FT

Tape, Friction, Black

SKU # 05112857173 Manufacturer Series: 1755
Tape Type: Friction
Material: Cloth
Length: 60 ft.
Width: 3/4 in.
Color: Black
Thickness: 15 mil
Temperature Max: 80°C/176°F