Menu Search
DOTTIE #200MT

Masking Tape Tan Paper -

SKU # 78100230020 Manufacturer Series: MT
Type: Masking Tape
Material: Paper
Length: 60 yd.
Width: 2 in.
Color: Tan
Application-Grade: General

DOT 200MT 2 X 60 YD MASKING TAPE