Menu Search
ABB INSTALLATION PRODUCTS #WR419

Thomas and BettsĀ® Compression Overhead Cable Tap, Aluminum Figure H 4/0-3/0 str AL/CU

SKU # 78378610011 Manufacturer Series: WR
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Stranded: 4/0-3/0 str AL/CU
Run, ACSR: 4/0-3/0 ACSR
Tap, Stranded: 4/0-3/0 str AL/CU
Tap, ACSR: 4/0-3/0 ACSR
Die Index: D

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Stranded - 4/0-3/0 str AL/CU; Run, ACSR - 4/0-3/0 ACSR; Tap, Stranded - 4/0-3/0 str AL/CU; Tap, ACSR - 4/0-3/0 ACSR; Die Index - D; Manufacturer Series - WR