Menu Search
BURNDY #YHN550

Hycrimp Compression Overhead Cable Tap, Aluminum Figure H 500-250 str AL/CU

SKU # 78181013955 Manufacturer Series: YHN
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Stranded: 500-250 str AL/CU
Run, ACSR: 477-266 ACSR
Tap, Solid: 300-3/0 sol AL/CU
Tap, Stranded: 300-3/0 str AL/CU
Tap, ACSR: 4/0-2/0 ACSR
Die Index: N

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Stranded - 500-250 str AL/CU; Run, ACSR - 477-266 ACSR; Tap, Solid - 300-3/0 sol AL/CU; Tap, Stranded - 300-3/0 str AL/CU; Tap, ACSR - 4/0-2/0 ACSR; Die Index - N; Manufacturer Series - Hycrimp YHN