Menu Search
BURNDY #YHO-2

Loktap Compression Overhead Cable Tap, Aluminum Figure H w/C Grooves 2/0-1 str AL/CU

SKU # 78181013903 Manufacturer Series: YH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H with C Grooves
Conductor Type: AL/CU, ACSR
Run, Solid: 2/0-1 sol AL/CU
Run, Stranded: 2/0-1 str AL/CU
Run, ACSR: 1/0-3 ACSR
Tap, Solid: 1/0-6 sol AL/CU
Tap, Stranded: 1-6 str AL/CU
Tap, ACSR: 2-6 ACSR
Die Index: 0

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H w/C Grooves; Conductor Type - AL/CU, ACSR; Run, Solid - 2/0-1 sol AL/CU; Run, Stranded - 2/0-1 str AL/CU; Run, ACSR - 1/0-3 ACSR; Tap, Solid - 1/0-6 sol AL/CU; Tap, Stranded - 1-6 str AL/CU; Tap, ACSR - 2-6 ACSR; Die Index - 0; Manufacturer Series - Loktap YH