Menu Search
Teck90 Cable Aluminum Armoured Cable, Teck 1C Copper

CABLE - TECK #TK250/1CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 1C Copper

SKU #62014021334
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 1
Conductor Size: 250
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 1; Conductor Size - 250; Length - Long