Menu Search

CABLE - TECK #TR16/1-ALPVC

Aluminum Armoured Cable, Teck 1C

SKU #62014024501
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Armored Cable
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 1
Conductor Size: 16

Teck90 Cable: Cable Type - Armoured Cable, Teck; Voltage - 600V; Armor - Aluminum; Jacket - PVC; Conductor Count - 1; Conductor Size - 16