Menu Search

CABLE - TECK #TK10/25CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 25C Copper

SKU: 62014040714
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 25
Conductor Size: 10
Length: Long
Description
Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 600V; Armor - Aluminum; Jacket - PVC; Conductor Count - 25; Conductor Size - 10; Length - Long