Menu Search
CABLETEK WIRING PRODUCTS #TK12/25CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 25C Copper

SKU # 62014033165
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 25
Conductor Size: 12
Ground: Bare 14
Outside Diameter: 1.43 in. (36.4mm)
30 Deg. C Ambient Amps: 20
Length: 300m