Menu Search
CABLE - TECK #TK14/25CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 25C Copper

SKU # 62014099268
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 25
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 1.32 in. (33.4mm)
30 Deg. C Ambient Amps: 15
Length: 300m