Menu Search
CABLE - TECK #TK10/2CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 2C Copper

SKU # 62014038850
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 10
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 2; Conductor Size - 10; Length - Long