Menu Search
CABLE - TECK #TK10/2CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 2C Copper

SKU # 62014023411
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 10
Ground: Bare 12
Outside Diameter: 0.76 in. (19.3mm)
30 Deg. C Ambient Amps: 30
Length: Long