Menu Search
Teck90 Cable Aluminum Armoured Cable, Teck 2C Copper

CABLE - TECK #TK12/2CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 2C Copper

SKU #62014076150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 12
Ground: Bare 14
Outside Diameter: 0.72 in. (18.29mm)
30 Deg. C Ambient Amps: 20
Length: Long