Menu Search
CABLETEK WIRING PRODUCTS #TK14/2CU-ALPVC-600V-300

Aluminum Armoured Cable, Teck 2C Copper

SKU # 62014060655
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 0.67 in. (17.12mm)
30 Deg. C Ambient Amps: 15
Length: 300m