Menu Search
CABLETEK WIRING PRODUCTS #TK4/2CU-ALPVC-1000V-300

Aluminum Armoured Cable, Teck 2C Copper

SKU # 62014039220
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 4
Ground: Bare 8
Outside Diameter: 1.15 in. (29.15mm)
30 Deg. C Ambient Amps: 85
Length: 300m