Menu Search
CABLETEK WIRING PRODUCTS #TK14/30CU-AIA-600V-LONG

Aluminum Armoured Cable, Teck 30C Copper

SKU # 62014011160
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 30
Conductor Size: 14
Ground: Bare 14
Outside Diameter: 1.4 in. (35.46mm)
30 Deg. C Ambient Amps: 15
Length: 300m