Menu Search
CABLE - TECK #TK1/0-3CU-ALPVC-15KV-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014098972
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 15000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 1/0
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 15000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 3; Conductor Size - 1/0; Length - Long