Menu Search
CABLETEK WIRING PRODUCTS #TK1/3CU-ALPVC-1000V-LONG

Aluminum Armoured Cable, Teck 3C Copper

SKU # 62014032620
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 3
Conductor Size: 1
Ground: Bare 6
Outside Diameter: 1.52 in. (38.57mm)
30 Deg. C Ambient Amps: 140
Length: Long